DESCRIPTION

  • Cast iron construction
  • Cast iron housing and base
  • Cord Length: 10'
  • For typical residential and commercial applications
  • General water transfer, fountains and ponds, farm use, basement drainage
  • Maximum head of 25'
  • Permanent split capacitor motor
  • Side discharge size: 1-1/2" FNPT
  • Vertical automatic float switch

PROFLO® Cast Iron Sump Pump Side Discharge

PF92511

Horsepower:

1/2 hp

SPECIFICATIONS

Cord Length
10 ft
Discharge
1-1/2 in
Horsepower
1/2 hp
Impeller
Nylon
Material
Cast Iron
Pump Application
Sump
Pump Body Material
Cast Iron

Starting at
$242.05
EACH
  • QUANTITY