DESCRIPTION

  • Comes with a wing nut which will not strip the threads and a hollow stem which can be used as a fill or drain pipe
  • Makes a tight joint in asbestos cement or extra heavy soil pipe fittings, no matter how rough or irregular
  • Neoprene rubber gasket

PROFLO® Cast Iron Test Plug with Wing Nut

PF390

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
Length
9-7/10 in
Material
Asbestos Cement, Malleable Iron
Maximum Pressure
10 psi

Starting at
$21.57
EACH
  • QUANTITY