Single Handle Pull Down Kitchen Faucet in Brushed Nickel

You last purchased this on
 
PROFLO®

Orvis Single Handle Pull Down Kitchen Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Orvis Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC7017ZBN
  • Item #9832929
  • Manufacturer Part #PFXC7017ZBN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal construction
  • Cartridge
  • Flow Rate: 1.5 gpm
  • Water Supply Connection: 1/2 in NPSM
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Spout Height: 7-7/8 in; Spout Reach: 9-1/4 in
  • Faucet Height: 16 in
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Orvis
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Dispenser Only:
No
EcoLogo Certified:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
3-7/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Style:
Transitional
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No