DESCRIPTION

  • Anti-splash rim
  • Available in 8" centers PF5518WH
  • Concealed front overflow drain
  • Wall bracket included

PROFLO® Center Set Lavatory Sink

PF5414

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
14 3/4 in x 10 7/8 in x 9 3/4 in
CSA Certified
CSA B45
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 17 in x 9 3/4 in
Shape
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$54.21
EACH
  • QUANTITY