DESCRIPTION

  • Back-to-back capability
  • Ceramic cartridge
  • Finished sleeve cover and cap are packaged with trim
  • IAPMO approved
  • Less stops
  • Optional Accessories: Replacement Cartridges: ACF3001CRT,ACF3001LSCRT; Extension Kit: ACF3001EXTCP/BN/ORB; Test Caps: ACF3001AIR; Plaster Guard: ACF3001GRD; Tub & Shower: ACF3001EXTORB;
  • Plaster guard included
  • Pressure balance
  • Temperature limiting device

PROFLO® Accufit® Ceramic Tub and Shower Valve MIP and Sweat with Stops

PF3001

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Accufit®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
MIP
End Connection 2
Sweat
End Connections
MIP x Sweat
Flow Rate
6.26 gpm
IAPMO Listed
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$84.93
EACH
  • QUANTITY