DESCRIPTION

  • Brass construction
  • For use with natural gas or propane gas systems
  • Kit includes valve, escutcheon and key
  • Multi-turn operation

PROFLO® Chrome Angle Log Lighter Valve With Key

PFSVL2CP

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
FIP
Length
1-7/50 in
Material
Brass
Valve Body Material
Angle
Valve Body Style
Angle
Valve Seat Material
Teflon™
Valve Size
1/2 in

Starting at
$25.73
EACH
  • QUANTITY

DOCUMENTS