DESCRIPTION

PROFLO® Chrome Brass Cap

PFXCHCAP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday