DESCRIPTION

PROFLO® Chrome Brass Tee

PFXCHT

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass