DESCRIPTION

PROFLO® Chrome Brass Union

PFXCHU

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday