DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Chrome Plated Brass Compression Coupling

PFXCHC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Material
Brass
Size
3/8 in x 3/8 in