DESCRIPTION

PROFLO Close Brass Nipple

PFXCHNCCL

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
3/8 in
Material
Brass
Size
3/8 in