DESCRIPTION

PROFLO® Close Brass Nipple

PFXCHNFCL

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
3/4 in
Material
Brass
Size
3/4 in