DESCRIPTION

  • For wall hung toilets
  • Gaskets include an adhesive coating so you can just inpeel and stick in

PROFLO® Closet Gasket for Outlet

PFBOGSKT

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Proflo® Wall Mount Toilets
Color Finish
Black
Color Finish Category
Blacks
Material
Rubber
Material Type
Neoprene
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$35.99
EACH
  • QUANTITY

DOCUMENTS