DESCRIPTION

  • Commercial or residential use
  • Flexible chrome plate copper risers with plated steel deep flanges and stops
  • Multi-turn design
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Closet Kit with Lose Key

PFXCAS32CLKC

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Size
1/2 in x 3/8 in