• Cart

DESCRIPTION

  • Brass with rubber washer

PROFLO® Closet Spud

PF100

Fitting Sizes:

SPECIFICATIONS

Color Finish
Brass
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Brass
WaterSense Labeled
No

Starting at
$9.49
EACH
  • QUANTITY