DESCRIPTION

  • Brass stem and body
  • Commercial or residential use
  • Flexible chrome plate copper risers with plated steel deep flanges and stops
  • Includes cover tube
  • Multi-turn design

PROFLO® Closet Supply Kit

PFXCAZ32CC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 1/2 in

    PFXCAZ32CC12 

    $32.93
    $32.44
    Call for Pricing Call us for price $32.93 $32.44
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Sweat
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Size
1/2 in