DESCRIPTION

  • Hard, stackable design
  • Polypropylene
  • Ribbed for non-slip stacking

PROFLO® Closet Wedge Shim (75 Per Jar)

PFCSH75

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1/4 in
IAPMO Listed
No
Length
1-7/8 in
Material
Plastic
Material Type
Polypropylene
WaterSense Labeled
No
Width
1-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.31
per PACK
  • QUANTITY

DOCUMENTS