PROFLO®
Code Blue 4 x 2 in. Cast Iron Quick Connect Closet Flange with Test Cap
Part #PFCFQCPKT | Item #7000237 | Manufacturer Part #PFCFQCPKT
Fits Pipe Size:
4 inHow to get it:
Product Details
- Durable painted cast iron
- Stainless steel hardware included
- Gasket meets ASTM C565 specification
- Simple installation
- Preinstalled test cap for convenience
- Fits 4" pipe
- UPC Listed
Documents
Specifications
ASTM Specifications: ASTM A888-2018a (excluding Annex A1), ASTM F2159 2014
Automatic Shut-Off: No
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B70-2012, CSA B70-2012 (R2016)
Clean Bagged: No
Closet Flange Connection Type: No Caulk
Collection: Code Blue
Color Finish: Blue
Color Finish Category: Blues
Diameter: 7-3/8 in
EPA Compliant: No
ETL Listed: No
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged x Flanged
Energy Star Compliant: No
FM Approved: No
Fire Suppression System Rated: No
Fits Pipe Size: 4 in
Fitting Size 1: 4 in
Fitting Size 2: 2 in
Fitting Sizes: 4 in x 2 in
GSA Approved: No
Height: 1-3/5 in
IAPMO Listed: Yes
Length: 7 in
MA Approved: No
Material: Cast Iron
NSF Certified: No
Product Type: No Caulk
Size: 4 in x 2 in
Test Cap Included: Yes
UL Listed: No
WaterSense Labeled: No
Weight: 3.3069
Width: 7 in
Entire Collection
-
Starting at $21.85
-
Starting at $34.56
-
Starting at $27.74