DESCRIPTION

  • Commercial or residential use
  • Flexible chrome plate copper risers with plated steel deep flanges and stops
  • Multi-turn design

PROFLO Commercial Closet Supply Kit Loose Key

PFXCAC32CLKC12

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
Chrome Plated
End Connection 1
Compression
Fitting Size 1
5/8 in
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 372
Valve Size
3/8 in, 5/8 in

Starting at
$28.11
EACH
  • QUANTITY