DESCRIPTION

  • Bracket for PROFLO wall mount commercial lavatories

PROFLO® Commercial Lavatory Bracket

PFWMBKT

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Proflo Commercial Lavatory
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
IAPMO Listed
No

Starting at
$5.71
EACH
  • QUANTITY