DESCRIPTION

  • Close coupled tank with cover
  • Glazed trapway: 2"
  • Includes 1.28 GPF tank, bowl, seat, wax ring and closet bolts
  • Rough-in size: 12"
  • Round bowl

PROFLO® 1.28 gpf Round Toilet Kit

PFCT100HE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-3/4 in
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY