DESCRIPTION

  • Brass construction

PROFLO® Compression Brass 45 Degree Elbow

PFXCH4

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in x 1/2 in