PROFLO®

1 in. Compression Brass 90 Degree Elbow

Part #PFXCHS9

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Brass construction

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 2: Compression

End Connections: Compression

Fitting Size 2: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

NSF Certified: No

Type: PFXCHS9G