DESCRIPTION

  • Brass construction
  • Compression connection
  • Straight design

PROFLO® Compression Needle Valve

PFXNV10

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS