DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Compression Needle Valve

PFXNV105A

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
Lead Law Compliant
Yes
Material
Brass
Valve Body Style
Straight
Valve Size
1/4 in
Valve Type
Needle Valves

Starting at
$9.57
EACH
  • QUANTITY

DOCUMENTS