DESCRIPTION

PROFLO® Compression Needle Valve

PFXNV106A

Valve Size:

3/8 in

SPECIFICATIONS

End Connection 1
Compression
Lead Law Compliant
Yes
Material
Brass
Valve Body Style
Straight
Valve Size
3/8 in
Valve Type
Needle Valves

Starting at
$9.57
EACH
  • QUANTITY

DOCUMENTS