DESCRIPTION

PROFLO® Compression Tee

PFXCTE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Size 3
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass