DESCRIPTION

  • Angle design
  • Brass construction
  • Connection: 1/4" OD Comp X 1/8" MIP

PROFLO® Compression x Male Iron Pipe Angle Needle Valve

PFXNV104

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
MIP
Lead Law Compliant
Yes
Material
Brass
Valve Body Style
Angle
Valve Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS