PROFLO®

Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

Part #PF01PH  |  Manufacturer Part #PF01PH

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Includes mounting hardware
  • One year warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Concealed Screw

Mount Type: [Concealed, Wall]

Pivoting: No

Type: PF01PH