DESCRIPTION

  • Brass construction with ABS connector
  • In line vacuum breaker
  • Prevents backflow in handshower systems
  • cUPC/IAMPO listed

PROFLO® Connector

PF05036

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$27.48
EACH
  • QUANTITY

DOCUMENTS