DESCRIPTION

  • Connects from water line to appliance
  • Copper tubing temper: copper
  • Self-tapping brass valve
  • Tubing, needle valve, saddle clamp, nuts, bolts, washers and inserts
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Copper Ice Maker Kit

PFXIMK15CA

Length:

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD Compression
Lead Law Compliant
Yes
Length
15 ft
Material
Copper
Valve Size
1 in, 1/4 in, 3/8 in

Starting at
$36.13
EACH
  • QUANTITY

DOCUMENTS