DESCRIPTION

  • Copper bonded, 16 gauge steel
  • Positions copper water supplies for sinks, water closets, and other fixtures

PROFLO® Copper Plate Bracket 1/2-1 in. Hole Flat

PFCBDFG

Length:

20 in

SPECIFICATIONS

Fits Pipe Size
1/2 in - 1 in
Length
20 in
Material
Steel

Starting at
$5.68
EACH
  • QUANTITY

DOCUMENTS