DESCRIPTION

  • Copper bonded, 16 gauge steel
  • Positions copper water supplies for sinks, water closets, and other fixtures
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Copper Plate Bracket 1/2-3/4 in. Holes Flat

PFCBDF

Length:

SPECIFICATIONS

Fits Pipe Size
1/2 in - 3/4 In
Length
20 in
Material
Steel

Starting at
$5.24
EACH
  • QUANTITY

DOCUMENTS