DESCRIPTION

  • Copper bonded steel is 16 gauge
  • Positions copper water supplies for sinks, water closets, and other fixtures

PROFLO Copper Plate Bracket 3/4-1 in. Holes Flat

PFCBFG

Length:

SPECIFICATIONS

Fits Pipe Size
3/4 in - 1 in
Length
20 in
Material
Steel

Starting at
$5.24
EACH
  • QUANTITY

DOCUMENTS