DESCRIPTION

  • Also functions as a nail plate
  • Copper bonded, 16 gauge steel
  • Positions stub-outs at various heights
  • With 1/2" and 3/4" holes

PROFLO® Copper Plate Nail & Closet Bracket 1/2-3/4 in.

PFCSB6

Fits Pipe Size:

1/2 in - 3/4 In

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1/2 in - 3/4 In
Material
Steel

Starting at
$4.84
EACH
  • QUANTITY

DOCUMENTS