DESCRIPTION

  • Clamps directly to waste/vent piping
  • Copper bonded, 16 gauge steel
  • Horizontal or vertical support
  • Made from 24 gauge, copper bonded steel

PROFLO® Copper Plate Vent Bracket With Stainless Steel Closing 1/2-3/4 in.

PFCHVBDF

Fits Pipe Size:

1/2 in - 3/4 In

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1/2 in - 3/4 In
Length
9-1/2 in
Material
Steel

Starting at
$12.53
EACH
  • QUANTITY

DOCUMENTS