• Cart

DESCRIPTION

  • Female SWT x MIP threaded adapter
  • For use on tub spout or urinal installations
  • Full slip allows adapter to slide over copper tubing
  • Solid brass construction, exposed pop-up drain without overflow

PROFLO® Copper x Male DWV Threaded Brass Adapter

PFCMR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
No