Cornwall 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

Part #PFFSO31WH  |  Manufacturer Part #PFFSO5931WH

Overall Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless 1-piece design
  • Includes self-leveling feet

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 39-3/8 in

Basin Width: 20 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Capacity: 58 gal

Clawfoot Included: No

Collection: Cornwall

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Overall Height: 23-5/8 in

Overall Length: 59 in

Overall Width: 31-1/2 in

Overflow Type: Linear

Size: 59 in x 31-1/2 in

Soaking Depth: 14-3/4 in

UL Listed: No

WaterSense Labeled: No

cUPC Certified: Yes