DESCRIPTION

  • CPVC construction
  • Copper tub size
  • EPDM O-rings
  • For use with hot or cold water
  • Low flow loss
  • Operating temperature: 150 PSI at 73.2°F
  • PTFE seats
  • Reduced port valve opening
  • Solvent weld connection

PROFLO® CPVC Copper Tube Size Slip x Slip Ball Valve EPDM

PFCBV

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Disc Material
PTFE
Valve Port Opening
Reduced Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$8.01
EACH
  • QUANTITY