DESCRIPTION

  • CPVC/SS transition fitting
  • Compact design
  • Molded CPVC drop ear elbow adapter with 300 series stainless steel female adapter

PROFLO® CTS x FIP CPVC 90 Degree Elbow

PFXCPFDE9DSS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    PFXCPFDE9DSS 

    $13.19
    $10.98
    Call for Pricing Call us for price $13.19 $10.98
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
FIP
End Connections
CTS x FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi