DESCRIPTION

  • Brass body
  • Chrome plated
  • Machined in one piece from extruded brass bar stock
  • Multi-turn design
  • Multi-turn straight stop

PROFLO® CPVC x Compression Strainer Stop

PFXSV32C

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CPVC
End Connection 2
Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Wheel Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$17.53
EACH
  • QUANTITY