Crisson Elongated Closed Front Toilet Seat in White

Part #PFTSEC2000WH  |  Item #4431245  |  Manufacturer Part #PFTSEC2000WH

$35.47 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
$0

Product Details

  • Heavy weight molded solid plastic
  • Molded in color matched bumpers
  • Patented dampening hinge system
  • New slide-off hinge for easy cleaning
  • Corrosion proof nuts and bolts
  • Slip resistant pads with variable positioning washers

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Crisson

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Length: 18-1/2 in

NSF Certified: No

Seat Features: Slow-Close

Seat Type: Toilet

Style: Traditional

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

UL Listed: No

Width: 14 in