DESCRIPTION

  • Slide-off hinge for easy cleaning
  • Molded in color matched bumper
  • Corrosion proof nuts and bolts
  • Hinge allows for adjustable positioning
  • Solid plastic construction
  • Slow close seat and lid

PROFLO® Crisson Round Closed Front in White

PFTSEC1000WH

Manufacturer Part #: PFTSEC1000WH

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Collection
Crisson
GSA Approved
No
IAPMO Listed
No
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Type
PFTSEC1000WH

Print