DESCRIPTION

  • CPVC body and nuts with rubber gaskets
  • Copper tube size
  • For cold water use only
  • Operating pressure: 100 psi
  • Pipe ends must be restrained
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO CTS Compression CPVC Coupling

PFCCC

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
CTS Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
CPVC CTS
Maximum Pressure
100 psi
Size
3/4 in x 3/4 in
Type
Straight