DESCRIPTION

  • CPVC/SS transition fittings
  • Compact design
  • Molded CPVC adapter with 300 series stainless steel female adapter
  • Pressure rated to 100 psi at 180°F

PROFLO® CPVC CTS x FIP Stainless Steel Adapter

PFXCPFA

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
FIP
End Connections
CTS x FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
180