DESCRIPTION

  • CPVC/SS transition fittings
  • Compact design
  • Molded CPVC adapter with 300 series stainless steel male adapter
  • Pressure rated to 100 psi at 180°F
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO CTS x MIP Stainless Steel Adapter

PFXCPMA

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
180
Size
1/2 in x 1/2 in