DESCRIPTION

PROFLO® Deckmount Kitchen Faucet with Spray

PF3606201

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
$21.79
EACH
  • QUANTITY