DESCRIPTION

PROFLO® Deckmount Spray

PF36061

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Faucet Mount
Deck Mount
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Side Spray
No
Trim Only
No
WaterSense Labeled
No

Starting at
$13.75
EACH
  • QUANTITY