Deep Rough Extension Kit in Brushed Nickel
This product has been replaced by
Manufacturer Part #ACF4001EXTBN
Deep Rough Extension Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Repair Kit
- Material:
- Brass
- WaterSense Labeled:
- No