Deep Rough Extension Kit Polished Chrome

This product has been replaced by

PROFLO® Polished Chrome Brass, Stainless Steel Extension Kit for PF4001LS
PROFLO® Brass, Stainless Steel Extension Kit in Polished Chrome for PF4001LS
Manufacturer Part #ACF4001EXTCP
You last purchased this on
 
PROFLO®

Deep Rough Extension Kit Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Polished Chrome Brass, Stainless Steel Extension Kit for PF4001LS
PROFLO® Brass, Stainless Steel Extension Kit in Polished Chrome for PF4001LS
Manufacturer Part #ACF4001EXTCP
PROFLO®

Deep Rough Extension Kit Polished Chrome

  • Fast #
  • Part #ACF3001EXTCP
  • Item #4204139
  • Manufacturer Part #ACF3001EXTCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
Material:
Brass
WaterSense Labeled:
No